
Atlas - OX Shield
Mfr # 936-SWHOX
Zoro # G6043290
product price: $411.99
/ea
Free Shipping & Returns
Key Features
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Switch Type
Electrical
Housing Colors
Orange
Switch Connections
Screw terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936-SWHOX
Zoro #
G6043290
UPC #
-
Country of Origin
United States
Details
Item
Atlas Ox-Shield Spdt
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Switch Type
Electrical
Housing Colors
Orange
Switch Connections
Screw terminal
Actions
Single Stage Momentary
Cable Entries
PG16 threaded entry
Circuitries
SPDT-DB (snap action Positive Break)
Housing Materials
Cast Aluminum
Shields & Guards
Extra oversized shield
PURPOSE
Developed for Worldwide Applications
FEATURES & BENEFITS
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Description
Atlas Ox-Shield Spdt
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.