Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awareness Cover - Gray

  • Mfr # 522-U37-1

  • Zoro # G5990903


product price: $34.39
/ea
Sold in multiples of 4 for $137.56

Key Features

FEATURES & BENEFITS
Alerts you to the location of the foot switch Accepts a wide range of foot switch models Resistant to impact Ergonomic design to accommodate most footwear Standard color is high visibility alert orange Opening is large and easy to access Versatile and light weight Entire foot switch is covered Watch for tripping hazards Non-corrosive material Exceptional value and quality Complete with non-skid feet
MATERIALS
High impact non-corrosive plastic complete with non-skid rubber feet.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-U37-1
Zoro #
G5990903
UPC #
-
Country of Origin
United States

Details

Item
Accessories - Gray Awareness Cover
FEATURES & BENEFITS
Alerts you to the location of the foot switch Accepts a wide range of foot switch models Resistant to impact Ergonomic design to accommodate most footwear Standard color is high visibility alert orange Opening is large and easy to access Versatile and light weight Entire foot switch is covered Watch for tripping hazards Non-corrosive material Exceptional value and quality Complete with non-skid feet
MATERIALS
High impact non-corrosive plastic complete with non-skid rubber feet.

Description

Accessories - Gray Awareness Cover

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.