
Classic II
Mfr # 78SN1
Zoro # G6040734
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Actions
Single Stage Momentary
FEATURES & BENEFITS
All models single stage momentary contact 2 holes provided for rigid mounting to floor or equipment
PURPOSE
Medium Duty Compact Design
Switch Connections
Screw terminal
Housing Colors
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78SN1
Zoro #
G6040734
UPC #
-
Country of Origin
United States
Details
Item
Classic Ii No Shield Spdt Momentary
Actions
Single Stage Momentary
FEATURES & BENEFITS
All models single stage momentary contact 2 holes provided for rigid mounting to floor or equipment
PURPOSE
Medium Duty Compact Design
Switch Connections
Screw terminal
Housing Colors
Black
ENCLOSURE
NEMA Type 1, 2, 3, & 13 • UL ENCLOSURE 1, 2, 4, & 13 • CSA ENCLOSURE 1, 2, 4, & 13 • EN 60529 Degree Of Protection IP56
Cable Entries
3/4"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
Housing Materials
Cast Aluminum
MATERIALS
Cast aluminum body and treadle with steel base plate and nonskid base pad Single 3/4"-14 N.P.T. threaded conduit entry is standard
Switch Type
Electrical
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Description
Classic Ii No Shield Spdt Momentary
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.