
Classic IV
Mfr # 88SN1B-05
Zoro # G6042213
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Cable Entries
1/2"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
PURPOSE
Compact & Waterproof Design
Cordsets
6-ft cordset, no plug
Switch Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88SN1B-05
Zoro #
G6042213
UPC #
-
Country of Origin
United States
Details
Item
Classic Iv Single Spdt-No, 6-Ft Cord
Cable Entries
1/2"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
PURPOSE
Compact & Waterproof Design
Cordsets
6-ft cordset, no plug
Switch Type
Electrical
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
Housing Materials
Cast Aluminum
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Housing Colors
Black
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Actions
Single Stage Momentary
Switch Connections
Quick-connect terminal, Pre-wired
Description
Classic Iv Single Spdt-No, 6-Ft Cord
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.