Zoro Homepage

Classic IV

  • Mfr # 88SN2-05

  • Zoro # G6042189


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Housing Colors
Black
PURPOSE
Compact & Waterproof Design
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
Circuitries
DPDT (Form CC)
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88SN2-05
Zoro #
G6042189
UPC #
-
Country of Origin
United States

Details

Item
Classic Iv Single Dpdt
Housing Colors
Black
PURPOSE
Compact & Waterproof Design
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
Circuitries
DPDT (Form CC)
Switch Type
Electrical
Actions
Single Stage Momentary
Switch Connections
Quick-connect terminal
Housing Materials
Cast Aluminum
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Cable Entries
1/2"-14 NPT threaded entry

Description

Classic Iv Single Dpdt

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.