Zoro Homepage

Classic IV - Guarded

  • Mfr # 88SH2-05

  • Zoro # G6040649


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Actions
Single Stage Momentary
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
PURPOSE
Guarded, Compact & Waterproof Design
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88SH2-05
Zoro #
G6040649
UPC #
-
Country of Origin
United States

Details

Item
Classic Iv Single Dpdt With Guard
Actions
Single Stage Momentary
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
PURPOSE
Guarded, Compact & Waterproof Design
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
Switch Connections
Quick-connect terminal
Housing Materials
Cast Aluminum
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment Heavy Gauge Steel Full Guard painted Alert Orange Covering Entire Foot Switch
Shields & Guards
Full Twin Guard
Circuitries
DPDT (Form CC)
Housing Colors
Orange, Black

Description

Classic Iv Single Dpdt With Guard

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.