Zoro Homepage

Classic IV - Twin

  • Mfr # TWIN 88SN1-05

  • Zoro # G6043315


product price: $223.99
/ea
Free Shipping & Returns

Key Features

PURPOSE
Compact & Waterproof Design
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Colors
Black
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWIN 88SN1-05
Zoro #
G6043315
UPC #
-
Country of Origin
United States

Details

Item
Classic Iv Twin Spdt Without Guard
PURPOSE
Compact & Waterproof Design
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Colors
Black
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Switch Connections
Quick-connect terminal
Housing Materials
Cast Aluminum
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
Actions
Single Stage Momentary

Description

Classic Iv Twin Spdt Without Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.