Zoro Homepage

Clipper - Single, Momentary

  • Mfr # 632-SC36

  • Zoro # G6027050


product price: $81.85
/ea
Sold in multiples of 2 for $163.70
Free Shipping & Returns

Key Features

Circuitries
SPST-NO (Form "A")
Switch Type
Electrical
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Connections
Screw terminal
Cordsets
6-ft cordset, no plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-SC36
Zoro #
G6027050
UPC #
-
Country of Origin
United States

Details

Item
Clipper Spst-No Momentary 6-Ft Cordset
Circuitries
SPST-NO (Form "A")
Switch Type
Electrical
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Connections
Screw terminal
Cordsets
6-ft cordset, no plug
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
PURPOSE
Medium Duty General Purpose Design
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
Housing Materials
Cast Iron
Housing Colors
Black
Cable Entries
Adjustable strain relief clamp
Actions
Single Stage Momentary
FEATURES & BENEFITS

Description

Clipper Spst-No Momentary 6-Ft Cordset

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.