Zoro Homepage

Clipper - Single, Momentary

  • Mfr # 633-S

  • Zoro # G6026271


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Housing Colors
Black
Circuitries
SPDT-DB (Form "Z")
Actions
Single Stage Momentary
Housing Materials
Cast Iron
Switch Connections
Screw terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633-S
Zoro #
G6026271
UPC #
-
Country of Origin
United States

Details

Item
Clipper Spdt-Db Momentary
Housing Colors
Black
Circuitries
SPDT-DB (Form "Z")
Actions
Single Stage Momentary
Housing Materials
Cast Iron
Switch Connections
Screw terminal
Cable Entries
Adjustable strain relief clamp
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
Electrical Ratings
20A, 125-250 VAC, 3/4 HP 125 VAC, 1 HP 250 VAC
Switch Type
Electrical
FEATURES & BENEFITS
PURPOSE
Medium Duty General Purpose Design

Description

Clipper Spdt-Db Momentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.