Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clipper - Single, Momentary

  • Mfr # 638-S

  • Zoro # G6026630


product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Actions
Single Stage Momentary
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
Circuitries
SPDT (Form "C")
PURPOSE
Medium Duty General Purpose Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638-S
Zoro #
G6026630
UPC #
-
Country of Origin
United States

Details

Item
Clipper Spdt Splash-Resistant Aluminum
Actions
Single Stage Momentary
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
Circuitries
SPDT (Form "C")
PURPOSE
Medium Duty General Purpose Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Switch Type
Electrical
Switch Connections
Solder terminal
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Cable Entries
Adjustable strain relief clamp
Housing Materials
Cast Aluminum
FEATURES & BENEFITS
Adhesive Applicator Armored Vehicle Assembly-Thermoplastics Braider Braking System Building Machine Button Machine Camera Check-out Counters Combustion Controller Communication Systems Computers Converting Systems Conveyor Belt Lacing Machine Cordset Manufacturing Machine Cradle Crimping Machine Cut to Length System Cutter Deburring/Chamfering Machines Decorator Degreasers Depanelizer Desoldering Station Dispenser Dispensing-Curing System Ditch Digger Emergency Vehicles Engraving Machines Epilator Eyeletting Machine Farm Equipment Feeding & Inserting Systems Filler Finisher Finishing Machine Flexible Shaft Machines Flocking Machine Flycutter Folding & Creasing Machine Grinder Grommeting Machine Hand Tool Handpiece Heat Treating Inspecting & Measuring System Inspection Workstation Intercom Systems Ion Air Gun Lathes Lift Lights Measuring Machine Medical Equipment Microscopes Packaging System Paper Tipper Peeling Machine Photographic Equipment Piercing Machine Planishing Machines Platforms Positioner/Turntable Presser Printing Machines Pump Reel Take-up System Rewind System Riveter Rolling Machine Router Sand Blasters Saw Sealer Sewing Machine Shoe Machine Slitter Snow Removal Machine Solder Sorting Machine Splicers Stapler Sterilizer Stitcher Strapping Machine Stripper Submarines Surgical Equipment Tables Taping Machine Telephone Equipment Termination Machine Tester Tug Turntable TV Studio Equipment Vise Waxer Welders Winding Equipment Wreath Making Machine X-Ray Machine
Housing Colors
Orange

Description

Clipper Spdt Splash-Resistant Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.