Zoro Homepage

Clipper - Single, Momentary

  • Mfr # 638-SC38

  • Zoro # G6027373


product price: $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns

Key Features

Cable Entries
Adjustable strain relief clamp
Cordsets
8-ft cordset, no plug
FEATURES & BENEFITS
PURPOSE
Medium Duty General Purpose Design
Actions
Single Stage Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638-SC38
Zoro #
G6027373
UPC #
-
Country of Origin
United States

Details

Item
Clipper Spst-No Splash-Resistant Aluminu
Cable Entries
Adjustable strain relief clamp
Cordsets
8-ft cordset, no plug
FEATURES & BENEFITS
PURPOSE
Medium Duty General Purpose Design
Actions
Single Stage Momentary
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Circuitries
SPST-NO (Form "A")
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
Switch Type
Electrical
Housing Materials
Cast Aluminum
Housing Colors
Orange
Switch Connections
Solder terminal, Pre-wired
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC

Description

Clipper Spst-No Splash-Resistant Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.