
Compact
Mfr # 491-S
Zoro # G6019201
product price: $50.15
/eaSold in multiples of 3 for $150.45
Key Features
Housing Materials
Formed Steel
PURPOSE
Versatile Compact Design
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Type
Electrical
Housing Colors
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491-S
Zoro #
G6019201
UPC #
-
Country of Origin
United States
Details
Item
Compact Spdt Momentary 10 Amp
Housing Materials
Formed Steel
PURPOSE
Versatile Compact Design
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Type
Electrical
Housing Colors
Black
FEATURES & BENEFITS
Actions
Single Stage Momentary
MATERIALS
Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Cable Entries
Adjustable strain relief clamp
Circuitries
SPDT (Form "C")
Switch Connections
Solder terminal
Description
Compact Spdt Momentary 10 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.