Zoro Homepage

Compact

  • Mfr # 491-SC36MP

  • Zoro # G6027215


product price: $94.29
/ea
Sold in multiples of 2 for $188.58
Free Shipping & Returns

Key Features

Cable Entries
Adjustable strain relief clamp
Switch Connections
Solder terminal, Pre-wired
Housing Colors
Black
MATERIALS
Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
Housing Materials
Formed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-SC36MP
Zoro #
G6027215
UPC #
-
Country of Origin
United States

Details

Item
Compact Spdt-No Momentary 6-Ft Cord An
Cable Entries
Adjustable strain relief clamp
Switch Connections
Solder terminal, Pre-wired
Housing Colors
Black
MATERIALS
Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
Housing Materials
Formed Steel
FEATURES & BENEFITS
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Actions
Single Stage Momentary
PURPOSE
Versatile Compact Design
Cordsets
6-ft cordset, no plug
Circuitries
SPDT wired NO
Switch Type
Electrical
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC

Description

Compact Spdt-No Momentary 6-Ft Cord An

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.