
Control, Foot, On/Off, Variable Speed
Mfr # 500-AH-1K
Zoro # G3152777
product price: $409.99
/eaSold in multiples of 5 for $2,049.95
Free Shipping & Returns
Key Features
Switch Connections
Solder terminal, Quick-connect terminal
Actions
Momentary Variable Control
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Cable Entries
3/4"-14 NPT threaded entry
FEATURES & BENEFITS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-AH-1K
Zoro #
G3152777
UPC #
-
Country of Origin
United States
Details
Item
Foot Switch
Switch Connections
Solder terminal, Quick-connect terminal
Actions
Momentary Variable Control
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Cable Entries
3/4"-14 NPT threaded entry
FEATURES & BENEFITS
Housing Materials
Cast Iron
PURPOSE
Standard Full Shield
Circuitries
SPDT (Form "C") 1 Auxilary
Switch Type
Linear, 2 Watt 1K ohm
Shields & Guards
Full shield
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Colors
Orange
MATERIALS
Includes Potentiometer
Potentiometer Included
Product Type
Foot Switch
Description
Foot Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.