Zoro Homepage

Duplex

  • Mfr # 476-S

  • Zoro # G6023462


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Housing Materials
Cast Aluminum
Housing Colors
Black
Cable Entries
Adjustable strain relief clamp
MATERIALS
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476-S
Zoro #
G6023462
UPC #
-
Country of Origin
United States

Details

Item
Duplex Spdt Momentary 2-Function Rocker
Housing Materials
Cast Aluminum
Housing Colors
Black
Cable Entries
Adjustable strain relief clamp
MATERIALS
Switch Type
Electrical
Circuitries
SPDT (Form "C")
PURPOSE
Heel-To-Toe Rocker Action Design
FEATURES & BENEFITS
Actions
Single Stage Momentary
ENCLOSURE
EN 60529 Degree Of Protection • IP20 • UL Available On Special Orders
Electrical Ratings
1/2 HP 125-250 VAC, 15A, 125-250 VAC
Switch Connections
Solder terminal

Description

Duplex Spdt Momentary 2-Function Rocker

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.