Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof - Industrial 600

  • Mfr # 607-EX

  • Zoro # G6022622


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

MATERIALS
Aluminum full guard with integral base plate painted Alert Orange Integral handle for ease of moving All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Industrial Explosion Proof foot switch Series 600 offers added environmental protection against water and oil, through the addition of sealing O-rings on the pivot rod and between the cover and base This is accomplished by increasing the thickness of the housing walls, without negating the integrity of the metal to metal contact required to qualify as explosion proof
Electrical Ratings
15A 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC
Switch Type
Electrical
ENCLOSURE
CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2
Actions
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607-EX
Zoro #
G6022622
UPC #
-
Country of Origin
United States

Details

Item
Explosion-Proof Industrial Spdt Momentar
MATERIALS
Aluminum full guard with integral base plate painted Alert Orange Integral handle for ease of moving All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Industrial Explosion Proof foot switch Series 600 offers added environmental protection against water and oil, through the addition of sealing O-rings on the pivot rod and between the cover and base This is accomplished by increasing the thickness of the housing walls, without negating the integrity of the metal to metal contact required to qualify as explosion proof
Electrical Ratings
15A 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC
Switch Type
Electrical
ENCLOSURE
CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2
Actions
Momentary
PURPOSE
Equipment for Hazardous Locations
Shields & Guards
Guarded
FEATURES & BENEFITS
Non sparking cast aluminum housing 4 holes provided for rigid mounting to the floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
Circuitries
SPDT

Description

Explosion-Proof Industrial Spdt Momentar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.