Zoro Homepage

Explosion Proof - Medical 600

  • Mfr # 601-EX

  • Zoro # G6019420


product price: $681.99
/ea
Free Shipping & Returns

Key Features

PURPOSE
Not for use in Industrial Applications
MATERIALS
Medical Explosion Proof foot switch Series 600 is a UL Listed construction that allows the addition of sealing O-rings on the pivot rod and between the base and cover This is accomplished by increasing the thickness of the housing wall, without negating the integrity of the metal to metal contact required to qualify as explosion proof Aluminum base plate with nonskid conductive rubber base pad Foot switch painted black Integral handle for ease of moving
FEATURES & BENEFITS
Non sparking cast aluminum housing The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time Two pedal models prewired with electrical interlock
Cable Entries
Circular connector _ potted
Electrical Ratings
5A, 125-250 VAC, 3A, 28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-EX
Zoro #
G6019420
UPC #
-
Country of Origin
United States

Details

Item
Explosion-Proof Medical Spdt Momentary I
PURPOSE
Not for use in Industrial Applications
MATERIALS
Medical Explosion Proof foot switch Series 600 is a UL Listed construction that allows the addition of sealing O-rings on the pivot rod and between the base and cover This is accomplished by increasing the thickness of the housing wall, without negating the integrity of the metal to metal contact required to qualify as explosion proof Aluminum base plate with nonskid conductive rubber base pad Foot switch painted black Integral handle for ease of moving
FEATURES & BENEFITS
Non sparking cast aluminum housing The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time Two pedal models prewired with electrical interlock
Cable Entries
Circular connector _ potted
Electrical Ratings
5A, 125-250 VAC, 3A, 28 VDC
Switch Connections
Screw terminal
Switch Type
Electrical
Housing Materials
Cast Aluminum
ENCLOSURE
CLASS 1 • DIVISION 1 • Zone 1 • GROUP IIA & IIB • EN 60529 Degree Of Protection • IP68 IEC 60601-2-2
Circuitries
SPDT (Form "C")
Housing Colors
Black
Actions
Single Stage Momentary

Description

Explosion-Proof Medical Spdt Momentary I

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.