
Explosion Proof - Medical 600
Mfr # 606-EX
Zoro # G6025912
product price: $767.99
/ea
Free Shipping & Returns
Key Features
PURPOSE
Not for use in Industrial Applications
Circuitries
SPST-NO (Form "A")
Electrical Ratings
5A, 125-250 VAC, 3A, 28 VDC
Switch Connections
Screw terminal
Housing Colors
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606-EX
Zoro #
G6025912
UPC #
-
Country of Origin
United States
Details
Item
Explosion-Proof Medical Spdt Momentary 2
PURPOSE
Not for use in Industrial Applications
Circuitries
SPST-NO (Form "A")
Electrical Ratings
5A, 125-250 VAC, 3A, 28 VDC
Switch Connections
Screw terminal
Housing Colors
Black
Housing Materials
Cast Aluminum
ENCLOSURE
CLASS 1 • DIVISION 1 • Zone 1 • GROUP IIA & IIB • EN 60529 Degree Of Protection • IP68 IEC 60601-2-2
Switch Type
Electrical
Actions
Single Stage Momentary
FEATURES & BENEFITS
Non sparking cast aluminum housing The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time Two pedal models prewired with electrical interlock
MATERIALS
Cable Entries
Circular connector _ potted
Description
Explosion-Proof Medical Spdt Momentary 2
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.