Zoro Homepage

Foot Switch

  • Mfr # 511-B2GA

  • Zoro # G3152795


product price: $369.99
/ea
Sold in multiples of 5 for $1,849.95
Free Shipping & Returns

Key Features

Contact Form
SPDT
Color
Orange
Material
Cast Iron
Features
(3) Mounting Holes, Non-Skid, Dual Treadle Return Springs, Latching Mechanism, Smooth Trip Lever Release, Latch Trip Lever
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-B2GA
Zoro #
G3152795
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.57 in

Details

Item
Foot Switch
Contact Form
SPDT
Color
Orange
Material
Cast Iron
Features
(3) Mounting Holes, Non-Skid, Dual Treadle Return Springs, Latching Mechanism, Smooth Trip Lever Release, Latch Trip Lever
Action
Momentary
IP Rating
IP56
Standards
CSA, cULus, RoHS
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
Circuitries
SPDT (Form "C")
MATERIALS
Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw
ENCLOSURE
NEMA Type 2, 4, & 13 • UL ENCLOSURE 2, 4, & 13 • CSA ENCLOSURE 2, 4, & 13 • EN 60529 Degree Of Protection • IP56
Actions
2-Stage Momentary
PURPOSE
Advanced Design helps prevent accidental actuation
Shields & Guards
Gated O Shield
Housing Colors
Orange
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Cable Entries
3/4"-14 NPT threaded entry
Housing Materials
Cast Iron
Switch Type
Electrical
Series
Hercules
Includes Foot Guard
Guard Included
Termination Connection Type
Screw Terminal
NEMA Enclosure Rating
13, 2, 4
Horsepower
1 HP @ 125 to 250V AC
AC Contact Rating
20 A @ 125 to 250 V
Includes Potentiometer
No Potentiometer Included
Number of Pedals
1
Power Source
Electrically Corded
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Tight, Oil and Grease Resistant, Watertight
Product Type
Foot Switch

Description

Foot Switch, SPDT Contact Form, Material Cast Iron, Color Orange, Momentary Action, Cord Length Not Applicable, IP Rating IP56, Features (3) Mounting Holes, Non-Skid, Dual Treadle Return Springs, Latching Mechanism, Smooth Trip Lever Release, Latch Trip Lever, Standards CSA, cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.