Zoro Homepage

Foot Switch

  • Mfr # 936-SWH

  • Zoro # G3152591


product price: $334.99
/ea
Sold in multiples of 5 for $1,674.95
Free Shipping & Returns

Key Features

Switch Connections
Screw terminal
Cable Entries
PG16 threaded entry
Circuitries
SPDT-DB (snap action Positive Break)
Actions
Single Stage Momentary
Housing Materials
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936-SWH
Zoro #
G3152591
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Switch Connections
Screw terminal
Cable Entries
PG16 threaded entry
Circuitries
SPDT-DB (snap action Positive Break)
Actions
Single Stage Momentary
Housing Materials
Cast Aluminum
Switch Type
Electrical
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
Shields & Guards
Full shield
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
PURPOSE
Developed for Worldwide Applications
FEATURES & BENEFITS
Housing Colors
Orange
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Power Source
Electrically Corded
Termination Connection Type
Screw Terminal
Product Type
Foot Switch

Description

Foot Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.