Zoro Homepage

Foot Switch Guard, Steel, Alert Orange

  • Mfr # 522-D28

  • Zoro # G1429303


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Material of Construction
Formed Steel
Width
11 in
For Use With
General Purpose and Light Duty Twin Footswitches
Depth
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-D28
Zoro #
G1429303
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
11 in
Depth
6 1/4 in
Overall Width
11 in
Overall Height
6.25 in
Length (Straight Wireway)
6 in
Overall Depth
6 in

Details

Item
Foot Switch Guard
Material of Construction
Formed Steel
For Use With
General Purpose and Light Duty Twin Footswitches
Color
Orange
Material
Steel
FEATURES & BENEFITS
Resistant to impact Opening designed to easily accommodate most footwear Standard color is high visibility alert orange Special variations available in production quantities Complete with non-skid feet Entire foot switch is covered Accepts wide range of foot switch models
MATERIALS
Heavy gage rolled steel and welded contruction complete with non-skid feet.
Compatible with Brand
Linemaster
Compatible with Series
OX

Description

Foot Switch Guard, Color Orange, Length 6 in, Width 11 in, Depth 6 1/4 in, Material of Construction Formed Steel, For Use With General Purpose and Light Duty Twin Footswitches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.