
Foot Switch Maintained
Mfr # 41DH12
Zoro # G3152427
product price: $84.99
/eaSold in multiples of 2 for $169.98
Free Shipping & Returns
Key Features
Action
Maintained
ENCLOSURE
EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
MATERIALS
PURPOSE
Compact Versatile Design
Housing Materials
Formed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41DH12
Zoro #
G3152427
UPC #
-
Country of Origin
United States
Details
Item
Foot Switch
Action
Maintained
ENCLOSURE
EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
MATERIALS
PURPOSE
Compact Versatile Design
Housing Materials
Formed Steel
Housing Colors
Black
Circuitries
SPDT (Form "C")
Electrical Ratings
20A, 125-250 VAC, 1 HP 125 VAC, 2 HP, 250 VAC
Actions
Single Stage Maintained
Switch Type
Air Switch
FEATURES & BENEFITS
Hazardous Location Specification
Not Rated
Power Source
Electrically Corded
Series
Air-Seal
Number of Pedals
1
Product Type
Foot Switch
Description
Foot Switch, Maintained Action
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer, and ,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.