Zoro Homepage

Foot Switch, Weight

  • Mfr # 571-DWHOX

  • Zoro # G3152628


product price: $334.99
/ea
Sold in multiples of 5 for $1,674.95
Free Shipping & Returns

Key Features

FEATURES & BENEFITS
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Housing Materials
Cast Iron
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-DWHOX
Zoro #
G3152628
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch, Weight
FEATURES & BENEFITS
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Housing Materials
Cast Iron
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
MATERIALS
Shields & Guards
Extra oversized shield
Housing Colors
Orange
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Circuitries
SPDT (Form "C")
Actions
Single Stage Maintained
Switch Connections
Screw terminal
PURPOSE
"OX" Shield

Description

Foot Switch, Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.