Shop LINEMASTER

FootSwtch, Blk, Orng, Alum, SPDT, Momentry

  • Mfr # TWIN 88SH1-05
  • Zoro # G4329245

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125V AC, 250V AC
Color
Black, Orange
HP
1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TWIN 88SH1-05
Zoro #
G4329245
UPC #
-
Country of Origin
United States
Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125V AC, 250V AC
Color
Black, Orange
HP
1/2
Material
Aluminum
Action
Momentary
IP Rating
IPX8
Footnotes
4,9
Current Rating
16
Standards
CE, CSA, RoHS, UL Listed
Features
(4) Mounting Holes, Non-Skid
Product Type
Foot Switch
Actions
Single Stage Momentary
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Housing Materials
Cast Aluminum
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment Heavy Gauge Steel Full Guard painted Alert Orange Covering Entire Foot Switch
Switch Connections
Quick-connect terminal
Shields & Guards
Full Twin Guard
Housing Colors
Orange, Black
Cable Entries
3/4"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
PURPOSE
Guarded, Compact & Waterproof Design
Switch Type
Electrical
Includes Potentiometer
No Potentiometer Included
Power Source
Electrically Corded
Number of Pedals
2
Hazardous Location Specification
Not Rated
Series
Twin Classic IV
AC Contact Rating
16 A @ 125 to 250 V
Horsepower
0.5 HP @ 125 to 250V AC
Termination Connection Type
3/4"-14 NPT Conduit Hole
NEMA Enclosure Rating
1, 13, 2, 4, 6, 6P
Includes Foot Guard
Guard Included
Power Source - TS Only
Electrically Corded
Power Source - old
Electrically Corded
Shell Material
Aluminum
Wire Color
Black, Orange

Dimensions

Width
11 in
Depth
4 1/2 in
Length
7 in
Overall Height
2.5 in
Overall Width
7.4 in
Length (Straight Wireway)
7 in
Overall Depth
7 in
Fits Chest Size
(4) Mounting Holes, Non-Skid

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, 6, 6P, Current Rating 16, Material Aluminum, Color Black, Orange, Momentary Action, Length 7 in, Width 11 in, Depth 4 1/2 in, HP 1/2, Cord Length Not Applicable, IP Rating IPX8, Features (4) Mounting Holes, Non-Skid, Standards CE, CSA, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.