Zoro Homepage

GEM-VK

  • Mfr # GEM-VK3

  • Zoro # G6022150


product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Housing Colors
Chrome
Housing Materials
Cast Zinc
PURPOSE
Compact Omni-Directional Design
ENCLOSURE
NEMA Type 2 • UL ENCLOSURE 2
Actions
Single Stage Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-VK3
Zoro #
G6022150
UPC #
-
Country of Origin
United States

Details

Item
Gem Spdt-No Momentary Rnd Mtl Housing
Housing Colors
Chrome
Housing Materials
Cast Zinc
PURPOSE
Compact Omni-Directional Design
ENCLOSURE
NEMA Type 2 • UL ENCLOSURE 2
Actions
Single Stage Momentary
Shields & Guards
Vinyl Cover
Cordsets
6-ft cordset, with series plug
Switch Type
Electrical
Cable Entries
Adjustable strain relief clamp
Circuitries
SPST wired NO
FEATURES & BENEFITS
Fluoroscope Solder Static Protection Unit Tester X-Ray Machine
Electrical Ratings
1/2 HP 125 VAC, 10A, 125 VAC
MATERIALS
Features a round black actuating cap Moderate pressure from any direction operates the switch Standard models supplied with cordset Wired normally open and grounded Ease of operation with foot or hand The cable entry boot is clinched tight to the cordset
Switch Connections
Solder terminal, Pre-wired

Description

Gem Spdt-No Momentary Rnd Mtl Housing

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.