Zoro Homepage

Gnrl Prps Foot Swtch, Momentary Action

  • Mfr # 642-S

  • Zoro # G0787385


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642-S
Zoro #
G0787385
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Depth
1 3/4 in
Length
5 1/2 in
Overall Width
7 in
Overall Height
1.78 in
Length (Straight Wireway)
5 1/2 in
Overall Depth
5.5 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1
Material
Cast Iron
Action
Momentary
Current Rating
20
IP Rating
IP20
Standards
CE, CSA, RoHS, UL Listed
Footnotes
10
Features
(2) Mounting Holes
Product Type
Foot Switch
Switch Connections
Screw terminal
Cable Entries
Adjustable strain relief clamp
Housing Materials
Cast Iron
Switch Type
Electrical
PURPOSE
Medium Duty General Purpose Design
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance Wide Treadle Models have 2 holes provided for rigid mounting to floor or equipment Twin Models have 4 holes provided for rigid mounting to floor or equipment Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Actions
Single Stage Momentary
Housing Colors
Black
Circuitries
SPDT (Form "C")
FEATURES & BENEFITS
Adhesive Applicator Armored Vehicle Assembly-Thermoplastics Braider Braking System Building Machine Button Machine Camera Check-out Counters Combustion Controller Communication Systems Computers Converting Systems Conveyor Belt Lacing Machine Cordset Manufacturing Machine Cradle Crimping Machine Cut to Length System Cutter Deburring/Chamfering Machines Decorator Degreasers Depanelizer Desoldering Station Dispenser Dispensing-Curing System Ditch Digger Emergency Vehicles Engraving Machines Epilator Eyeletting Machine Farm Equipment Feeding & Inserting Systems Filler Finisher Finishing Machine Flexible Shaft Machines Flocking Machine Flycutter Folding & Creasing Machine Grinder Grommeting Machine Hand Tool Handpiece Heat Treating Inspecting & Measuring System Inspection Workstation Intercom Systems Ion Air Gun Lathes Lift Lights Measuring Machine Medical Equipment Microscopes Packaging System Paper Tipper Peeling Machine Photographic Equipment Piercing Machine Planishing Machines Platforms Positioner/Turntable Presser Printing Machines Pump Reel Take-up System Rewind System Riveter Rolling Machine Router Sand Blasters Saw Sealer Sewing Machine Shoe Machine Slitter Snow Removal Machine Solder Sorting Machine Splicers Stapler Sterilizer Stitcher Strapping Machine Stripper Submarines Surgical Equipment Tables Taping Machine Telephone Equipment Termination Machine Tester Tug Turntable TV Studio Equipment Vise Waxer Welders Winding Equipment Wreath Making Machine X-Ray Machine
Includes Foot Guard
No Guard Included
Power Source
Electrically Corded
Series
Clipper Wide Treadle
Number of Pedals
1
Includes Potentiometer
No Potentiometer Included
Horsepower
1 HP @ 125 to 250V AC
Hazardous Location Specification
Not Rated
Resistance Properties
Watertight
AC Contact Rating
20 A @ 125 to 250 V
NEMA Enclosure Rating
1
Termination Connection Type
Screw Terminal

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 20, Material Cast Iron, Color Black, Momentary Action, Length 5 1/2 in, Width 7 in, Depth 1 3/4 in, HP 1, Cord Length Not Applicable, IP Rating IP20, Features (2) Mounting Holes, Standards CE, CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.