
Guard, Foot Switch
Mfr # 522-B14
Zoro # G2115714
product price: $46.19
/eaKey Features
For Use With
Linemaster General Purpose and Light Duty Footswitches
Material
Steel
Color
Orange
Length
6 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-B14
Zoro #
G2115714
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Depth
4 1/2 in
Width
6 in
Overall Width
6 in
Overall Height
4.5 in
Length (Straight Wireway)
6 in
Overall Depth
6 in
Details
Item
Foot Switch Guard
For Use With
Linemaster General Purpose and Light Duty Footswitches
Material
Steel
Color
Orange
Material of Construction
Steel
FEATURES & BENEFITS
MATERIALS
Heavy gage rolled steel and welded contruction complete with non-skid feet
Compatible with Brand
Linemaster
Description
Foot Switch Guard, Color Orange, Length 6 in, Width 6 in, Depth 4 1/2 in, Material of Construction Steel, For Use With Linemaster General Purpose and Light Duty Footswitches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.