Zoro Homepage

Heavy Duty Foot Switch

  • Mfr # 575-DWHOA

  • Zoro # G3152759


product price: $394.99
/ea
Sold in multiples of 5 for $1,974.95
Free Shipping & Returns

Key Features

Shields & Guards
Oversized shield
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
PURPOSE
"O" Shield
FEATURES & BENEFITS
Cable Entries
3/4"-14 NPT threaded entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575-DWHOA
Zoro #
G3152759
UPC #
-
Country of Origin
United States

Details

Item
Heavy Duty Foot Switch
Shields & Guards
Oversized shield
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
PURPOSE
"O" Shield
FEATURES & BENEFITS
Cable Entries
3/4"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
Switch Type
Electrical
MATERIALS
Housing Materials
Cast Iron
Switch Connections
Screw terminal
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Housing Colors
Orange
Actions
1st Stage Maintained, 2nd and 3rd Stages Momentary

Description

Heavy Duty Foot Switch

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.