Zoro Homepage

Hercules - No Shield

  • Mfr # 531-SWN

  • Zoro # G5984865


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Action
Momentary
Product Type
Foot Switch
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Actions
Single Stage Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-SWN
Zoro #
G5984865
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Contact Form
SPDT
Action
Momentary
Product Type
Foot Switch
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Actions
Single Stage Momentary
MATERIALS
Circuitries
SPDT (Form "C")
Switch Connections
Screw terminal
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Shields & Guards
No guard or shield
PURPOSE
No Shield
FEATURES & BENEFITS
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
Housing Materials
Cast Iron
Housing Colors
Orange
Power Source
Electrically Corded
Termination Connection Type
Screw Terminal

Description

Foot Switch, SPDT Contact Form, Momentary Action

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.