Zoro Homepage

Hercules - Oversized Shield

  • Mfr # 574-DWHO

  • Zoro # G5988471


product price: $355.99
/ea
Free Shipping & Returns

Key Features

ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
FEATURES & BENEFITS
PURPOSE
"O" Shield
Housing Materials
Cast Iron
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574-DWHO
Zoro #
G5988471
UPC #
-
Country of Origin
United States

Details

Item
Hercules O-Shield Spdt 2-Stage Maintaine
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
FEATURES & BENEFITS
PURPOSE
"O" Shield
Housing Materials
Cast Iron
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
Actions
2-Stage Maintained
Switch Connections
Screw terminal
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Housing Colors
Orange
Shields & Guards
Oversized shield
Circuitries
SPDT (Form "C")
MATERIALS

Description

Hercules O-Shield Spdt 2-Stage Maintaine

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.