Zoro Homepage

Hercules - OX Shield

  • Mfr # 532-SWHOX

  • Zoro # G5988751


product price: $261.99
/ea
Free Shipping & Returns

Key Features

FEATURES & BENEFITS
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Circuitries
DPDT (Form CC)
Housing Materials
Cast Iron
Actions
Single Stage Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-SWHOX
Zoro #
G5988751
UPC #
-
Country of Origin
United States

Details

Item
Hercules Ox-Shield Dpdt Momentary
FEATURES & BENEFITS
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Circuitries
DPDT (Form CC)
Housing Materials
Cast Iron
Actions
Single Stage Momentary
PURPOSE
"OX" Shield
Switch Type
Electrical
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
Extra oversized shield
Switch Connections
Screw terminal
Cable Entries
3/4"-14 NPT threaded entry
Housing Colors
Orange
MATERIALS

Description

Hercules Ox-Shield Dpdt Momentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.