
Hercules Potentiometer - Full Shield
Mfr # 500-A2H-35K
Zoro # G5988925
product price: $412.99
/ea
Free Shipping & Returns
Key Features
PURPOSE
Standard Full Shield
FEATURES & BENEFITS
Housing Colors
Orange
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
MATERIALS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500-A2H-35K
Zoro #
G5988925
UPC #
-
Country of Origin
United States
Details
Item
Hercules Full Shield 35K Potentiometer W
PURPOSE
Standard Full Shield
FEATURES & BENEFITS
Housing Colors
Orange
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
MATERIALS
Housing Materials
Cast Iron
Actions
Momentary Variable Control
Switch Connections
Solder terminal, Quick-connect terminal
Switch Type
Linear, 2 Watt 35K ohm
Circuitries
DPDT (Form CC) 2 Auxilary
Shields & Guards
Full shield
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Cable Entries
3/4"-14 NPT threaded entry
Description
Hercules Full Shield 35K Potentiometer W
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.