
Hercules Potentiometer - No Shield
Mfr # 500-N-250
Zoro # G6018002
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Switch Connections
Solder terminal
Circuitries
No Auxiliary
FEATURES & BENEFITS
Cable Entries
3/4"-14 NPT threaded entry
Housing Materials
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500-N-250
Zoro #
G6018002
UPC #
-
Country of Origin
United States
Details
Item
Hercules No Shield 250 Potentiometer
Switch Connections
Solder terminal
Circuitries
No Auxiliary
FEATURES & BENEFITS
Cable Entries
3/4"-14 NPT threaded entry
Housing Materials
Cast Iron
Actions
Momentary Variable Control
Housing Colors
Orange
PURPOSE
No Shield
Switch Type
Linear, 2 Watt 250 ohm
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
MATERIALS
Shields & Guards
No guard or shield
Description
Hercules No Shield 250 Potentiometer
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.