
Hercules Potentiometer - O Shield
Mfr # 500-AHO-25K
Zoro # G5983291
product price: $429.99
/ea
Free Shipping & Returns
Key Features
MATERIALS
Housing Materials
Cast Iron
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
PURPOSE
O Shield
Actions
Momentary Variable Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500-AHO-25K
Zoro #
G5983291
UPC #
-
Country of Origin
United States
Details
Item
Hercules O-Shield 25K Potentiometer Au
MATERIALS
Housing Materials
Cast Iron
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
PURPOSE
O Shield
Actions
Momentary Variable Control
Housing Colors
Orange
Cable Entries
3/4"-14 NPT threaded entry
Shields & Guards
Oversized shield
Switch Type
Linear, 2 Watt 25K ohm
FEATURES & BENEFITS
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Switch Connections
Solder terminal, Quick-connect terminal
Circuitries
SPDT (Form "C") 1 Auxilary
Description
Hercules O-Shield 25K Potentiometer Au
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.