
Hercules Potentiometer - OX Shield
Mfr # 500-HOX-1K
Zoro # G5990599
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Linear, 2 Watt 1K ohm
PURPOSE
Extra Oversized Shield
FEATURES & BENEFITS
Housing Materials
Cast Iron
Shields & Guards
Extra oversized shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-HOX-1K
Zoro #
G5990599
UPC #
-
Country of Origin
United States
Details
Item
Hercules Ox-Shield 1K Potentiometer
Switch Type
Linear, 2 Watt 1K ohm
PURPOSE
Extra Oversized Shield
FEATURES & BENEFITS
Housing Materials
Cast Iron
Shields & Guards
Extra oversized shield
Cable Entries
3/4"-14 NPT threaded entry
MATERIALS
Actions
Momentary Variable Control
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Circuitries
No Auxiliary
Switch Connections
Solder terminal
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Housing Colors
Orange
Description
Hercules Ox-Shield 1K Potentiometer
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.