
Hercules Potentiometer - OX Shield
Mfr # 500-HOX-5K
Zoro # G5981882
product price: $417.99
/ea
Free Shipping & Returns
Key Features
MATERIALS
Housing Colors
Orange
Switch Type
Linear, 2 Watt 5K ohm
Circuitries
No Auxiliary
Housing Materials
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-HOX-5K
Zoro #
G5981882
UPC #
-
Country of Origin
United States
Details
Item
Hercules Ox-Shield 5K Potentiometer
MATERIALS
Housing Colors
Orange
Switch Type
Linear, 2 Watt 5K ohm
Circuitries
No Auxiliary
Housing Materials
Cast Iron
Cable Entries
3/4"-14 NPT threaded entry
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Shields & Guards
Extra oversized shield
FEATURES & BENEFITS
PURPOSE
Extra Oversized Shield
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Momentary Variable Control
Switch Connections
Solder terminal
Description
Hercules Ox-Shield 5K Potentiometer
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.