Zoro Homepage

Light Duty Foot Switch, Momentary Action

  • Mfr # 491-SC3

  • Zoro # G4328843


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT-NO
NEMA Rating
1
Voltage Rating
125V AC
Color
Black
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-SC3
Zoro #
G4328843
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Depth
1 1/4 in
Length
2 7/8 in
Cord Length
6 ft
Overall Height
1.28 in
Overall Width
3.5 in
Length (Straight Wireway)
2 7/8 in
Overall Depth
2.87 in

Details

Item
Foot Switch
Contact Form
SPDT-NO
NEMA Rating
1
Voltage Rating
125V AC
Color
Black
HP
1/2
Material
Steel
Current Rating
10
Footnotes
1
IP Rating
IP20
Action
Momentary
Features
(2) Mounting Holes, Non-Skid, Internal Adjustable Strain Relief
Cord Type
16/3
Standards
CSA, RoHS, UL Listed
Product Type
Foot Switch
Cordsets
6-ft cordset, with series plug
MATERIALS
Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
FEATURES & BENEFITS
Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer
Electrical Ratings
10A, 125 VAC, 1/2 HP 125 VAC
Housing Colors
Black
Switch Connections
Solder terminal, Pre-wired
Switch Type
Electrical
Actions
Single Stage Momentary
Cable Entries
Adjustable strain relief clamp
PURPOSE
Versatile Compact Design
Housing Materials
Formed Steel
Circuitries
SPDT wired NO
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
NEMA Enclosure Rating
1
Includes Potentiometer
No Potentiometer Included
Power Source
Electrically Corded
Number of Pedals
1
Hazardous Location Specification
Not Rated
Resistance Properties
Watertight
AC Contact Rating
10 A @ 125 V
Includes Foot Guard
No Guard Included
Termination Connection Type
Pre-Cabled
Series
Compact
Horsepower
0.5 HP @ 125V AC

Description

Foot Switch, SPDT-NO Contact Form, Voltage Rating 125V AC, NEMA Rating 1, Current Rating 10, Material Steel, Color Black, Momentary Action, Cord Type 16/3, Length 2 7/8 in, Width 2 1/2 in, Depth 1 1/4 in, HP 1/2, Cord Length 6 ft, IP Rating IP20, Features (2) Mounting Holes, Non-Skid, Internal Adjustable Strain Relief, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.