Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Foot Switch, SPDT, Momentary, 125/250V AC, NEMA 1, 15A, Steel, Black

  • Mfr # T-91-S

  • Zoro # G4329035


product price: $26.15
/ea

Key Features

Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-91-S
Zoro #
G4329035
UPC #
-
Country of Origin
China

Dimensions

Width
2 5/8 in
Depth
1 in
Length
3 1/2 in
Overall Height
1 in
Overall Width
2.63 in
Length (Straight Wireway)
3 1/2 in
Overall Depth
3.5 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1/2
Material
Steel
Footnotes
10
Current Rating
15
Action
Momentary
Features
(2) Mounting Holes, Foot Treadle Pad, Light Pressure Required to Operate, Low Profile, Non-Skid
IP Rating
IP20
Standards
CE, CSA, cURus, RoHS
Product Type
Foot Switch
FEATURES & BENEFITS
Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Momentary
Switch Type
Electrical
Housing Colors
Black
Housing Materials
Formed Steel
Cable Entries
Adjustable strain relief clamp
ENCLOSURE
NEMA Type 1 • CSA ENCLOSURE Type 1 • UL ENCLOSURE 1 • EN 60529 Degree Of Protection • IP20
Circuitries
SPDT (Form "C")
Switch Connections
Quick-connect terminal
PURPOSE
Compact Versatile Low Profile Design
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Includes Foot Guard
No Guard Included
NEMA Enclosure Rating
1
Series
Treadlite II
Includes Potentiometer
No Potentiometer Included
Horsepower
0.5 HP @ 125 to 250V AC
Hazardous Location Specification
Not Rated
Power Source
Electrically Corded
Resistance Properties
Corrosion Resistant, Dust Tight
Number of Pedals
1
AC Contact Rating
15 A @ 125 V
Termination Connection Type
Quick Connect

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 15, Material Steel, Color Black, Momentary Action, Length 3 1/2 in, Width 2 5/8 in, Depth 1 in, HP 1/2, Cord Length Not Applicable, IP Rating IP20, Features (2) Mounting Holes, Foot Treadle Pad, Light Pressure Required to Operate, Low Profile, Non-Skid, Standards CE, CSA, cURus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.