
Piggy Back Cord 14/3 8 Ft
Mfr # SF-522-Q17
Zoro # G0649315
product price: $48.89
/eaSold in multiples of 3 for $146.67
Key Features
Special Features
Any Standard 3 Prong 125 V AC Wall Receptacle
Voltage
125VAC
Cord Length
8 ft
MATERIALS
Black SJT Cable
FEATURES & BENEFITS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-522-Q17
Zoro #
G0649315
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
8 ft
Wire Size
16-3 AWG
Nominal Outside Dia.
0.35 in
Details
Item
Piggy Back Cord
Special Features
Any Standard 3 Prong 125 V AC Wall Receptacle
Voltage
125VAC
MATERIALS
Black SJT Cable
FEATURES & BENEFITS
Max. Amps
13 A
Trade Designation
SJT
Jacket Material
Thermoplastic
Jacket Color
Black
Gauge/Conductor
14/3
Number of Conductors
3
Description
Piggy Back Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Thermoplastic, Jacket Color Black, Cord Length 8 ft, Voltage 125V AC, Max. Amps 13 A, Trade Designation SJT, Nominal Outside Dia. 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.