Zoro Homepage

Potentiometer Foot Control

  • Mfr # 500-H-5K

  • Zoro # G3152716


product price: $370.99
/ea
Sold in multiples of 5 for $1,854.95
Free Shipping & Returns

Key Features

Contact Form
SPDT
Color
Orange
Material
Aluminum
Width
4 1/2 in
Depth
4 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-H-5K
Zoro #
G3152716
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Depth
4 11/64 in
Length
9 23/32 in
Manufacturers Warranty Length
1 yr
Overall Height
4.37 in
Overall Width
5.88 in
Length (Straight Wireway)
9 23/32 in
Manufacturer Warranty Length
1 yr
Overall Depth
9 in

Details

Item
Foot Switch
Contact Form
SPDT
Color
Orange
Material
Aluminum
Cord Type
No Cord
Features
(3) Mounting Holes
Action
Momentary
Standards
cULus, RoHS
IP Rating
IP56
Includes
Ground Screw, Neoprene Cover Gasket, O-Ring
Product Type
Foot Switch
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
MATERIALS
Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want
Actions
Momentary Variable Control
Housing Materials
Cast Iron
Shields & Guards
Full shield
Housing Colors
Orange
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Connections
Solder terminal
Cable Entries
3/4"-14 NPT threaded entry
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
Circuitries
No Auxiliary
PURPOSE
Standard Full Shield
Switch Type
Linear, 2 Watt 5K ohm
Power Source
Electrically Corded
Series
Hercules
Includes Potentiometer
No Potentiometer Included
Includes Foot Guard
Guard Included
Termination Connection Type
Quick Connect and Solder
Number of Pedals
1
Horsepower
0.5 HP @ 125 to 250V AC
AC Contact Rating
15 A @ 125 to 250 V
NEMA Enclosure Rating
1, 13, 2, 4
Hazardous Location Specification
Not Rated

Description

Foot Switch, SPDT Contact Form, Material Aluminum, Color Orange, Momentary Action, Cord Type No Cord, Length 9 23/32 in, Width 4 1/2 in, Depth 4 11/64 in, Cord Length Not Applicable, IP Rating IP56, Features (3) Mounting Holes, Standards cULus, RoHS, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.