Zoro Homepage

Premier

  • Mfr # P31-SC3

  • Zoro # G5988149


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125 VAC
Actions
Momentary
FEATURES & BENEFITS
Designed for long life use Operates From Any Direction with moderate pressure Extended cable Flex Protection The internal reversible cable clamp accepts a wide range of cable sizes Cable shroud provides additional flex protection for cable
Housing Materials
Formed Steel
Housing Colors
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P31-SC3
Zoro #
G5988149
UPC #
-
Country of Origin
United States

Details

Item
Premier Spst-No Momentary Round Switch W
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125 VAC
Actions
Momentary
FEATURES & BENEFITS
Designed for long life use Operates From Any Direction with moderate pressure Extended cable Flex Protection The internal reversible cable clamp accepts a wide range of cable sizes Cable shroud provides additional flex protection for cable
Housing Materials
Formed Steel
Housing Colors
Chrome
Circuitries
SPDT wired NO
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 • IP68 Upon Request
Cordsets
6-ft cordset, with series plug
MATERIALS
Cable shroud provides additional flex protection for cable Round Nickel Chrome Cover Heavy Gauge Steel Base plate Stain Resistant black nitrile Nonskid Base Pad
PURPOSE
Large Low Profile Omni-Directional Design
Switch Type
Electrical
Switch Connections
Pre-wired

Description

Premier Spst-No Momentary Round Switch W

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.