Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Frequency Wireless Hercules

  • Mfr # SP-831-111101XA

  • Zoro # G5989591


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Wireless
Housing Materials
Cast Aluminum
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
MATERIALS
Removes clutter of wires under foot IP68 fully submersible in water Transmitter IPX1 Degree of Protection for the Receiver Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated/ All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw Heavy duty weather resistant construction for harsh environments Momentary actuation Contacts: single pole, double throw, up to 10 amp service Available in up to 3 switch functions Multiple systems may be used in the same vicinity at the same time 40 foot range of RF transmission 700 hours of battery life at 50% duty cycle 3 (AA) batteries required for Transmitter 3 holes provided for rigid mounting to the floor or equipment Available for US and European service/ 802.15.4 Compliant 2.405-2.480 GHz, 15 Channels Available 802.15.4 Compliant All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw
Shields & Guards
OX Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-831-111101XA
Zoro #
G5989591
UPC #
-
Country of Origin
United States

Details

Item
Hercules Rf Wireless - 2 Function
Switch Type
Wireless
Housing Materials
Cast Aluminum
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
MATERIALS
Removes clutter of wires under foot IP68 fully submersible in water Transmitter IPX1 Degree of Protection for the Receiver Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated/ All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw Heavy duty weather resistant construction for harsh environments Momentary actuation Contacts: single pole, double throw, up to 10 amp service Available in up to 3 switch functions Multiple systems may be used in the same vicinity at the same time 40 foot range of RF transmission 700 hours of battery life at 50% duty cycle 3 (AA) batteries required for Transmitter 3 holes provided for rigid mounting to the floor or equipment Available for US and European service/ 802.15.4 Compliant 2.405-2.480 GHz, 15 Channels Available 802.15.4 Compliant All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw
Shields & Guards
OX Shield
Housing Colors
Orange
ENCLOSURE
EN 60529 Degree Of Protection • IP68 FCC
Actions
Momentary
Circuitries
DPDT
PURPOSE
EN 60529 Degree Of Protection • IP68 FCC

Description

Hercules Rf Wireless - 2 Function

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.