Zoro Homepage

Radio Frequency Wireless Hercules

  • Mfr # SP-831-111202XA

  • Zoro # G5988182


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

FEATURES & BENEFITS
Housing Materials
Cast Aluminum
Switch Type
Wireless
ENCLOSURE
EN 60529 Degree Of Protection • IP68 FCC
Shields & Guards
OX Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-831-111202XA
Zoro #
G5988182
UPC #
-
Country of Origin
United States

Details

Item
Hercules Rf Wireless - 3 Function
FEATURES & BENEFITS
Housing Materials
Cast Aluminum
Switch Type
Wireless
ENCLOSURE
EN 60529 Degree Of Protection • IP68 FCC
Shields & Guards
OX Shield
MATERIALS
Circuitries
TPDT
Actions
Momentary
Housing Colors
Orange
PURPOSE
EN 60529 Degree Of Protection • IP68 FCC

Description

Hercules Rf Wireless - 3 Function

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.