Zoro Homepage

Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn

  • Mfr # TWIN 88SN1-05

  • Zoro # G4329227


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125/250V AC
Color
Black
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWIN 88SN1-05
Zoro #
G4329227
UPC #
-
Country of Origin
United States

Dimensions

Width
7 3/8 in
Depth
2 5/8 in
Length
7 in
Overall Height
2.5 in
Overall Width
7.4 in
Length (Straight Wireway)
7 in
Overall Depth
7 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125/250V AC
Color
Black
HP
1/2
Material
Aluminum
Current Rating
16
IP Rating
IPX8
Footnotes
9
Action
Momentary
Standards
CE, CSA, RoHS, UL Listed
Features
(4) Mounting Holes, Non-Skid
Product Type
Foot Switch
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Colors
Black
Actions
Single Stage Momentary
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Switch Type
Electrical
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Housing Materials
Cast Aluminum
Circuitries
SPDT (Form "C")
Switch Connections
Quick-connect terminal
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
PURPOSE
Compact & Waterproof Design
Cable Entries
3/4"-14 NPT threaded entry
Includes Potentiometer
No Potentiometer Included
AC Contact Rating
16 A @ 125 to 250 V
Number of Pedals
2
Power Source
Electrically Corded
Termination Connection Type
3/4"-14 NPT Conduit Hole
NEMA Enclosure Rating
1, 13, 2, 4, 6, 6P
Horsepower
0.5 HP @ 125 to 250V AC
Includes Foot Guard
No Guard Included
Series
Twin Classic IV
Hazardous Location Specification
Not Rated

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, 6, 6P, Current Rating 16, Material Aluminum, Color Black, Momentary Action, Length 7 in, Width 7 3/8 in, Depth 2 5/8 in, HP 1/2, Cord Length Not Applicable, IP Rating IPX8, Features (4) Mounting Holes, Non-Skid, Standards CE, CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.