Zoro Homepage

Slim-Line

  • Mfr # SL1-S

  • Zoro # G5982941


product price: $39.79
/ea
Sold in multiples of 4 for $159.16

Key Features

Electrical Ratings
10A, 125-250 VAC
Switch Type
Electrical
Switch Connections
Solder terminal
Actions
Single Stage Momentary
Housing Materials
Polymeric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1-S
Zoro #
G5982941
UPC #
-
Country of Origin
United States

Details

Item
Slim-Line Spdt Momentary Ip20
Electrical Ratings
10A, 125-250 VAC
Switch Type
Electrical
Switch Connections
Solder terminal
Actions
Single Stage Momentary
Housing Materials
Polymeric
PURPOSE
Small Lightweight Low Profile Design
Cable Entries
Adjustable strain relief clamp
MATERIALS
Cover & Base formed from Light Gray (PMS 427C) ABS Polymeric Material Non-glare finish Silver Alloy contacts SPDT, DPDT, Two-Stage, Momentary Operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia
Circuitries
SPDT (Form "C")
FEATURES & BENEFITS
Maximum versatility, total performance in a small package Rustproof and corrosion Resistant Mounting holes provided for rigid mounting to floor and or equipment Non-Skid Feet Raised Dimples on treadle for positive traction during operation 10A 125-250 VAC rating Designed to meet UL, CSA & CE requirments
Housing Colors
Gray, light
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP10

Description

Slim-Line Spdt Momentary Ip20

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.