Zoro Homepage

Slim-Line

  • Mfr # SL2-S

  • Zoro # G5989214


product price: $52.39
/ea
Sold in multiples of 3 for $157.17

Key Features

Actions
2-Stage Momentary
MATERIALS
Cover & Base formed from Light Gray (PMS 427C) ABS Polymeric Material Non-glare finish Silver Alloy contacts SPDT, DPDT, Two-Stage, Momentary Operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia
ENCLOSURE
NEMA & UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP10
Switch Connections
Solder terminal
FEATURES & BENEFITS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2-S
Zoro #
G5989214
UPC #
-
Country of Origin
United States

Details

Item
Slim-Line Spdt Momentary Ip20 2-Stage
Actions
2-Stage Momentary
MATERIALS
Cover & Base formed from Light Gray (PMS 427C) ABS Polymeric Material Non-glare finish Silver Alloy contacts SPDT, DPDT, Two-Stage, Momentary Operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia
ENCLOSURE
NEMA & UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP10
Switch Connections
Solder terminal
FEATURES & BENEFITS
Housing Materials
Polymeric
PURPOSE
Small Lightweight Low Profile Design
Circuitries
SPDT (Form "C")
Electrical Ratings
10A, 125-250 VAC
Cable Entries
Adjustable strain relief clamp
Housing Colors
Gray, light
Switch Type
Electrical

Description

Slim-Line Spdt Momentary Ip20 2-Stage

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.