Zoro Homepage

Slim-Line

  • Mfr # SL2-SWBNO410

  • Zoro # G5988499


product price: $121.99
/ea
Free Shipping & Returns

Key Features

ENCLOSURE
NEMA & UL ENCLOSURE Type 6P • EN 60529 Degree Of Protection • IP68
Actions
2-Stage Momentary
PURPOSE
Small Lightweight Low Profile Design
Switch Type
Electrical
Cordsets
10-ft cordset, no plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2-SWBNO410
Zoro #
G5988499
UPC #
-
Country of Origin
United States

Details

Item
Slim-Line Spst-No Moment Ip68 2-Stage
ENCLOSURE
NEMA & UL ENCLOSURE Type 6P • EN 60529 Degree Of Protection • IP68
Actions
2-Stage Momentary
PURPOSE
Small Lightweight Low Profile Design
Switch Type
Electrical
Cordsets
10-ft cordset, no plug
FEATURES & BENEFITS
MATERIALS
Cover & Base formed from Light Gray (PMS 427C) ABS Polymeric Material Non-glare finish Silver Alloy contacts SPDT, DPDT, Two-Stage, Momentary Operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia
Electrical Ratings
5A Resitive, 125 VAC, 5A, 250 VAC
Housing Materials
Polymeric
Cable Entries
Adjustable strain relief clamp
Housing Colors
Gray, light
Switch Connections
Pre-wired
Circuitries
SPDT wired NO

Description

Slim-Line Spst-No Moment Ip68 2-Stage

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.