Zoro Homepage

Switch, Foot, Guard

  • Mfr # 522-F28

  • Zoro # G3401334


product price: $72.99
/ea

Key Features

Material of Construction
Steel
Features
Oversized
Color
Orange
Width
6 in
Depth
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-F28
Zoro #
G3401334
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
6 1/4 in
Length
6 in
Length (Straight Wireway)
6 in
Overall Depth
6 in
Overall Height
6.25 in
Overall Width
6 in

Details

Material of Construction
Steel
Features
Oversized
Color
Orange
Item
Foot Switch Guard
For Use With
Linemaster Medium Duty Footswitches
Material
Steel
FEATURES & BENEFITS
Resistant to impact Opening designed to easily accommodate most footwear Standard color is high visibility alert orange Special variations available in production quantities Complete with non-skid feet Entire foot switch is covered Accepts wide range of foot switch models
MATERIALS
Heavy gage rolled steel and welded contruction complete with non-skid feet.
Compatible with Series
OX
Compatible with Brand
Linemaster

Description

Foot Switch Guard, Color Orange, Length 6 in, Width 6 in, Depth 6 1/4 in, Material of Construction Steel, For Use With Linemaster Medium Duty Footswitches, Features Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.