Zoro Homepage

Switches, Foot Switch Type Foot Switch

  • Mfr # L-2-S

  • Zoro # G3152375


product price: $72.99
/ea
Sold in multiples of 2 for $145.98

Key Features

Housing Colors
Black
PURPOSE
Rocker Action Compact Design
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Type
Electrical
MATERIALS
Non-skid Base pad Both sides can be wired normally open or normally closed All wiring connections are made internally with only a single cord being brought out Eliminates costly harness assemblies Offers real economy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-2-S
Zoro #
G3152375
UPC #
-
Country of Origin
United States

Details

Item
Switches, Foot Switch Type Foot Switch
Housing Colors
Black
PURPOSE
Rocker Action Compact Design
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Type
Electrical
MATERIALS
Non-skid Base pad Both sides can be wired normally open or normally closed All wiring connections are made internally with only a single cord being brought out Eliminates costly harness assemblies Offers real economy
Actions
Momentary
Circuitries
SPDT (Form "C")
Housing Materials
Formed Steel
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
FEATURES & BENEFITS
Communication Systems Conveyor Systems Excavators Insertion Machine Inspection Machine Inspection Pen Swager X-Ray Machine
Switch Connections
Solder terminal

Description

Switches, Foot Switch Type Foot Switch

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.