
Treadlite II - Stainless Steel
Mfr # T-91-SWANO3S
Zoro # G5989765
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Electrical Ratings
3A, 125-250 VAC
Switch Connections
Pre-wired
PURPOSE
Compact Versatile Low Profile Design
FEATURES & BENEFITS
Actions
Momentary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-91-SWANO3S
Zoro #
G5989765
UPC #
-
Country of Origin
United States
Details
Item
Treadlite Ii Spst-No Momentary Stnlss St
Electrical Ratings
3A, 125-250 VAC
Switch Connections
Pre-wired
PURPOSE
Compact Versatile Low Profile Design
FEATURES & BENEFITS
Actions
Momentary
Switch Type
Electrical
Cordsets
6-ft cordset, with series plug
Circuitries
SPST-NO (Form "A")
ENCLOSURE
NEMA Type 1, 4X, 6, 6P • UL ENCLOSURE Type 1, 4X, 6, 6P • EN 60529 Degree Of Protection • IP68
Housing Materials
Stainless Steel
MATERIALS
Nonskid base pad and foot treadle pad The low profile and light pressure required to operate reduces operator fatigue
Description
Treadlite Ii Spst-No Momentary Stnlss St
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.